Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size No 9

  • Mfr # SF326FZ

  • Zoro # G3071078


product price: $7.99
/ea

Key Features

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
#9
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Drill Size
#9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF326FZ
Zoro #
G3071078
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
#9
Drill Size
#9
Head Dia.
51/64 in
Outside Dia.
1/2 in
Head Thickness
1/4"
Overall Length
3/8 in
Size- Decimal
#9 (0.1960)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
3/4 in - 0.7500

Details

Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Measurement System
Wire
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1960
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.