Zoro Homepage

Drill Bushing, SF, Drill Size P

  • Mfr # SF326IR

  • Zoro # G3070335


product price: $7.85
/ea

Key Features

Overall Length
3/8 in
Size- Decimal
P (0.3230)
Drill Size
P
Hardness
Rc 62-64
Head Dia.
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF326IR
Zoro #
G3070335
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Size- Decimal
P (0.3230)
Drill Size
P
Head Dia.
51/64 in
Outside Dia.
1/2 in
Head Thickness
1/4"
Inside Dia.
P
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
3/64 in - 0.0469

Details

Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3230
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Measurement System
Letter
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.