Zoro Homepage

Drill Bushing, SF, Drill Size Q

  • Mfr # SF326IW

  • Zoro # G3070317


product price: $7.99
/ea

Key Features

Bushing Head Type
Headed
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF326IW
Zoro #
G3070317
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Outside Dia.
1/2 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
3/8 in
Drill Size
Q
Inside Dia.
Q
Size- Decimal
Q (0.3320)
Head Dia.
51/64 in
Size - Decimal
3/64 in - 0.0469

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.3320
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Letter
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.