Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-11/32

  • Mfr # H11212QV

  • Zoro # G6250343


product price: $18.69
/ea

Key Features

Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Length under Head
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11212QV
Zoro #
G6250343
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/4"
Size- Decimal
1-11/32" (1.3438)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 11/32 in
Head Dia.
1 63/64 in
Overall Length
3/4 in
Head Thickness
3/8"
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Outside Dia.
1 3/4 in
Drill Size
1 11/32 in
Size - Decimal
1-7/8" - 1.8750

Details

Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Decimal Equivalent
1.3438
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.