Zoro Homepage

Drill Bushing, Type H, Drill Size 1-1/16

  • Mfr # H11234PB

  • Zoro # G6250964


product price: $22.79
/ea

Key Features

Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Length under Head
2 1/8"
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11234PB
Zoro #
G6250964
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
2 1/8"
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Inside Dia.
1 1/16 in
Drill Size
1 1/16 in
Head Dia.
1 63/64 in
Overall Length
2 1/8 in
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Size- Decimal
1-1/16" (1.0625)
Outside Dia.
1 3/4 in
Size - Decimal
M - 0.2950

Details

Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
1.0625
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Finish
High Speed Steel
Measurement System
Fractional Inch
Head Material
High Speed Steel
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.