Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-1/2 In

  • Mfr # H14448RV

  • Zoro # G6251786


product price: $43.29
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Inside Dia.
1 1/2 in
Measurement System
Fractional Inch
Head Dia.
2 31/64 in
Head Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14448RV
Zoro #
G6251786
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 1/2 in
Head Dia.
2 31/64 in
Head Thickness
3/8"
Overall Length
3 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Drill Size
1 1/2 in
Size- Decimal
1-1/2" (1.5000)
Length under Head
3"
Outside Dia.
2 1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
#11 - 0.1910

Details

Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Head Type
Headed
Decimal Equivalent
1.5000
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.