Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-1/64

  • Mfr # H11212OU

  • Zoro # G6250167


product price: $18.19
/ea

Key Features

Length under Head
3/4"
Material
52100 Thru Hardened
Drill Size
1 1/64 in
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11212OU
Zoro #
G6250167
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Length under Head
3/4"
Drill Size
1 1/64 in
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Inside Dia.
1 1/64 in
Outside Dia.
1 3/4 in
Head Dia.
1 63/64 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-1/16" - 1.0625

Details

Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
1.0156
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.