Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-1/64

  • Mfr # H8812OU

  • Zoro # G9744296


product price: $12.59
/ea

Key Features

Head Dia.
1 35/64 in
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Material - Machining
High Speed Steel
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H8812OU
Zoro #
G9744296
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 35/64 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/8 in
Overall Length
3/4 in
Length under Head
3/4"
Drill Size
1 1/64 in
Inside Dia.
1 1/64 in
Head Thickness
3/8"
Size - Decimal
#34 - 0.1110

Details

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Type
Yes
Decimal Equivalent
1.0156
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.