Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-1/64

  • Mfr # H8816OU

  • Zoro # G9743937


product price: $13.99
/ea

Key Features

Head Material
High Speed Steel
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Measurement System
Fractional Inch
Outside Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H8816OU
Zoro #
G9743937
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Outside Dia.
1 3/8 in
Head Thickness
3/8"
Drill Size
1 1/64 in
Overall Length
1 in
Head Dia.
1 35/64 in
Length under Head
1"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 1/64 in
Size - Decimal
#35 - 0.1100

Details

Head Material
High Speed Steel
Hardness
Rc 62-64
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Decimal Equivalent
1.0156
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.