Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-1/8 In

  • Mfr # H11234PM

  • Zoro # G6250982


product price: $24.89
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Head Thickness
3/8"
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11234PM
Zoro #
G6250982
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/8"
Head Dia.
1 63/64 in
Inside Dia.
1 1/8 in
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Overall Length
2 1/8 in
Outside Dia.
1 3/4 in
Drill Size
1 1/8 in
Length under Head
2 1/8"
Size- Decimal
1-1/8" (1.1250)
Size - Decimal
M - 0.2950

Details

Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Decimal Equivalent
1.1250
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.