Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-1/8 In

  • Mfr # H11248PM

  • Zoro # G6251201


product price: $38.89
/ea

Key Features

Finish
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Head Thickness
3/8"
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11248PM
Zoro #
G6251201
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Length under Head
3"
Drill Size
1 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
1-1/8" (1.1250)
Overall Length
3 in
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Outside Dia.
1 3/4 in
Inside Dia.
1 1/8 in
Head Dia.
1 63/64 in
Size - Decimal
N - 0.3020

Details

Finish
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
1.1250
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.