Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-19/64

  • Mfr # H11212QN

  • Zoro # G6250325


product price: $18.69
/ea

Key Features

Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11212QN
Zoro #
G6250325
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
1 19/64 in
Overall Length
3/4 in
Length under Head
3/4"
Head Dia.
1 63/64 in
Drill Size
1 19/64 in
Outside Dia.
1 3/4 in
Head Thickness
3/8"
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Size - Decimal
1-11/16" - 1.6875

Details

Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Finish
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Decimal Equivalent
1.2969
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.