Zoro Homepage

Drill Bushing, Type H, Drill Size 1-23/32

  • Mfr # H14434TF

  • Zoro # G6264727


product price: $32.19
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Inside Dia.
1 23/32 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14434TF
Zoro #
G6264727
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/8 in
Inside Dia.
1 23/32 in
Outside Dia.
2 1/4 in
Drill Size
1 23/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
2 1/8"
Head Dia.
2 31/64 in
Head Thickness
3/8"
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Size - Decimal
#11 - 0.1910

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.