Zoro Homepage

Drill Bushing, Type H, Drill Size 1-25/64

  • Mfr # H11212RD

  • Zoro # G6264535


product price: $18.69
/ea

Key Features

Outside Dia.
1 3/4 in
Inside Dia.
1 25/64 in
Concentricity Tolerance
.0005" T.I.R. max
Head Dia.
1 63/64 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11212RD
Zoro #
G6264535
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/4 in
Inside Dia.
1 25/64 in
Head Dia.
1 63/64 in
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Overall Length
3/4 in
Head Thickness
3/8"
Drill Size
1 25/64 in
Length under Head
3/4"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
1-1/64" - 1.0156

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.