Drill Bushing, Type H, Drill Size 1-27/64
Mfr # H14448RI
Zoro # G6251777
product price: $44.89
/eaKey Features
Heat Treatment
Through Hardened
Drill Size
1 27/64 in
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H14448RI
Zoro #
G6251777
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3 in
Drill Size
1 27/64 in
Length under Head
3"
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Outside Dia.
2 1/4 in
Inside Dia.
1 27/64 in
Head Dia.
2 31/64 in
Size - Decimal
#11 - 0.1910
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.