Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-3/16

  • Mfr # H11248PW

  • Zoro # G6251226


product price: $38.89
/ea

Key Features

Head Thickness
3/8"
Decimal Equivalent
1.1875
Length under Head
3"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H11248PW
Zoro #
G6251226
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Length under Head
3"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
1 3/16 in
Outside Dia.
1 3/4 in
Drill Size
1 3/16 in
Size- Decimal
1-3/16" (1.1875)
Head Dia.
1 63/64 in
Overall Length
3 in
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Size - Decimal
N - 0.3020

Details

Decimal Equivalent
1.1875
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.