Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-3/32

  • Mfr # H11222PH

  • Zoro # G6250641


product price: $19.59
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Hardness
Rc 62-64
Measurement System
Fractional Inch
Outside Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H11222PH
Zoro #
G6250641
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/4 in
Drill Size
1 3/32 in
Length under Head
1-3/8"
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Inside Dia.
1 3/32 in
Overall Length
1 3/8 in
Head Thickness
3/8"
Size- Decimal
1-3/32" (1.0938)
Head Dia.
1 63/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
9/16 in - 0.5625

Details

Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Hardness
Rc 62-64
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
1.0938
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.