Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-3/32

  • Mfr # H11240PH

  • Zoro # G6251113


product price: $25.29
/ea

Key Features

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Heat Treatment
Through Hardened
Inside Dia.
1 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H11240PH
Zoro #
G6251113
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Inside Dia.
1 3/32 in
Drill Size
1 3/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/8"
Outside Dia.
1 3/4 in
Overall Length
2 1/2 in
Length under Head
2 1/2"
Size- Decimal
1-3/32" (1.0938)
Head Dia.
1 63/64 in
Size - Decimal
N - 0.3020

Details

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
1.0938
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.