Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-33/64

  • Mfr # H14428RX

  • Zoro # G6251637


product price: $29.29
/ea

Key Features

Bushing Head Type
Headed
Outside Dia.
2 1/4 in
Concentricity Tolerance
.0005" T.I.R. max
Drill Size
1 33/64 in
Head Dia.
2 31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14428RX
Zoro #
G6251637
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
2 1/4 in
Drill Size
1 33/64 in
Head Dia.
2 31/64 in
Overall Length
1 3/4 in
Head Thickness
3/8"
Inside Dia.
1 33/64 in
Length under Head
1-3/4"
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#11 - 0.1910

Details

Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
1.5156
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.