Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-3/4 In

  • Mfr # H14434TK

  • Zoro # G6264736


product price: $32.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Decimal Equivalent
1.7500
Inside Dia.
1 3/4 in
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14434TK
Zoro #
G6264736
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
2 1/8"
Head Thickness
3/8"
Head Dia.
2 31/64 in
Outside Dia.
2 1/4 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Size- Decimal
1-3/4" (1.7500)
Drill Size
1 3/4 in
Overall Length
2 1/8 in
Size - Decimal
#11 - 0.1910

Details

Rockwell Hardness
RC 62-64
Decimal Equivalent
1.7500
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.