Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-3/8 In

  • Mfr # H11222RA

  • Zoro # G6264571


product price: $18.69
/ea

Key Features

Bushing Head Type
Headed
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Head Material
High Speed Steel
Head Thickness
3/8"
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11222RA
Zoro #
G6264571
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Head Thickness
3/8"
Outside Dia.
1 3/4 in
Inside Dia.
1 3/8 in
Drill Size
1 3/8 in
Length under Head
1-3/8"
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 63/64 in
Size- Decimal
1-3/8" (1.3750)
Size - Decimal
9/16 in - 0.5625

Details

Bushing Head Type
Headed
Head Material
High Speed Steel
Finish
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Decimal Equivalent
1.3750
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.