Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-3/8 In

  • Mfr # H11234RA

  • Zoro # G6264614


product price: $24.89
/ea

Key Features

Drill Size
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/8"
Size- Decimal
1-3/8" (1.3750)
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H11234RA
Zoro #
G6264614
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/8"
Size- Decimal
1-3/8" (1.3750)
Head Dia.
1 63/64 in
Length under Head
2 1/8"
Overall Length
2 1/8 in
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Outside Dia.
1 3/4 in
Inside Dia.
1 3/8 in
Size - Decimal
M - 0.2950

Details

Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
1.3750
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.