Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-3/8 In

  • Mfr # H14434RA

  • Zoro # G6251682


product price: $32.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Drill Size
1 3/8 in
Size- Decimal
1-3/8" (1.3750)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14434RA
Zoro #
G6251682
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 3/8 in
Size- Decimal
1-3/8" (1.3750)
Overall Length
2 1/8 in
Head Dia.
2 31/64 in
Length under Head
2 1/8"
Outside Dia.
2 1/4 in
Inside Dia.
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Head Thickness
3/8"
Size - Decimal
#11 - 0.1910

Details

Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
1.3750
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.