Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-3/8 In

  • Mfr # H14440RA

  • Zoro # G6251734


product price: $33.19
/ea

Key Features

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H14440RA
Zoro #
G6251734
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/2 in
Head Dia.
2 31/64 in
Outside Dia.
2 1/4 in
Inside Dia.
1 3/8 in
Head Thickness
3/8"
Length under Head
2 1/2"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
1-3/8" (1.3750)
Drill Size
1 3/8 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Size - Decimal
#11 - 0.1910

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Hardness
Rc 62-64
Decimal Equivalent
1.3750
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Finish
High Speed Steel
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.