Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-43/64

  • Mfr # H14440SX

  • Zoro # G6264745


product price: $33.19
/ea

Key Features

Outside Dia.
2 1/4 in
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14440SX
Zoro #
G6264745
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
2 1/4 in
Overall Length
2 1/2 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Length under Head
2 1/2"
Head Dia.
2 31/64 in
Inside Dia.
1 43/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/8"
Drill Size
1 43/64 in
Size - Decimal
#11 - 0.1910

Details

Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Decimal Equivalent
1.6719
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.