Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-47/64

  • Mfr # H14416TI

  • Zoro # G6251454


product price: $23.49
/ea

Key Features

Head Material
High Speed Steel
Hardness
Rc 62-64
Outside Dia.
2 1/4 in
Inside Dia.
1 47/64 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14416TI
Zoro #
G6251454
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
2 1/4 in
Inside Dia.
1 47/64 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Drill Size
1 47/64 in
Head Thickness
3/8"
Head Dia.
2 31/64 in
Length under Head
1"
Overall Length
1 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
#10 - 0.1935

Details

Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Decimal Equivalent
1.7344
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 47/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.