Zoro Homepage

Drill Bushing, Type H, Drill Size 1-5/16

  • Mfr # H11248QQ

  • Zoro # G6251262


product price: $38.89
/ea

Key Features

Decimal Equivalent
1.3125
Outside Dia.
1 3/4 in
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11248QQ
Zoro #
G6251262
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/4 in
Drill Size
1 5/16 in
Inside Dia.
1 5/16 in
Size- Decimal
1-5/16" (1.3125)
Head Thickness
3/8"
Overall Length
3 in
Length under Head
3"
Head Dia.
1 63/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Size - Decimal
N - 0.3020

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.