Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-5/32

  • Mfr # H11212PR

  • Zoro # G6250237


product price: $18.69
/ea

Key Features

Finish
High Speed Steel
Inside Dia.
1 5/32 in
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H11212PR
Zoro #
G6250237
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 5/32 in
Outside Dia.
1 3/4 in
Head Dia.
1 63/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Head Thickness
3/8"
Drill Size
1 5/32 in
Overall Length
3/4 in
Size- Decimal
1-5/32" (1.1562)
Length under Head
3/4"
Size - Decimal
1-5/16" - 1.3125

Details

Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Decimal Equivalent
1.1562
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Bushing Head Type
Headed
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.