Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-5/32

  • Mfr # H11234PR

  • Zoro # G6251007


product price: $24.89
/ea

Key Features

Material
52100 Thru Hardened
Drill Size
1 5/32 in
Outside Dia.
1 3/4 in
Head Material
High Speed Steel
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H11234PR
Zoro #
G6251007
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 5/32 in
Outside Dia.
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
2 1/8"
Head Thickness
3/8"
Head Dia.
1 63/64 in
Inside Dia.
1 5/32 in
Size- Decimal
1-5/32" (1.1562)
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Overall Length
2 1/8 in
Size - Decimal
M - 0.2950

Details

Material
52100 Thru Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Measurement System
Fractional Inch
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
1.1562
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.