Drill Bushing, Type H, Drill Size 1-5/8 In
Mfr # H14434SQ
Zoro # G6251725
product price: $32.19
/eaKey Features
Decimal Equivalent
1.6250
Size- Decimal
1-5/8" (1.6250)
Concentricity Tolerance
.0005" T.I.R. max
Drill Size
1 5/8 in
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H14434SQ
Zoro #
G6251725
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
1-5/8" (1.6250)
Drill Size
1 5/8 in
Length under Head
2 1/8"
Outside Dia.
2 1/4 in
Head Dia.
2 31/64 in
Inside Dia.
1 5/8 in
Head Thickness
3/8"
Overall Length
2 1/8 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#11 - 0.1910
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.