Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-5/8 In

  • Mfr # H14440SQ

  • Zoro # G6251752


product price: $33.19
/ea

Key Features

Inside Dia.
1 5/8 in
Size- Decimal
1-5/8" (1.6250)
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14440SQ
Zoro #
G6251752
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 5/8 in
Size- Decimal
1-5/8" (1.6250)
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Drill Size
1 5/8 in
Overall Length
2 1/2 in
Length under Head
2 1/2"
Outside Dia.
2 1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/8"
Head Dia.
2 31/64 in
Size - Decimal
#11 - 0.1910

Details

Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Decimal Equivalent
1.6250
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.