Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-7/32

  • Mfr # H11216QB

  • Zoro # G6250501


product price: $16.99
/ea

Key Features

Heat Treatment
Through Hardened
Head Thickness
3/8"
Hardness
Rc 62-64
Decimal Equivalent
1.2188
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11216QB
Zoro #
G6250501
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Inside Dia.
1 7/32 in
Head Dia.
1 63/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1"
Outside Dia.
1 3/4 in
Overall Length
1 in
Size- Decimal
1-7/32" (1.2188)
Drill Size
1 7/32 in
Size - Decimal
1-7/16" - 1.4375

Details

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Decimal Equivalent
1.2188
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.