Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-9/16

  • Mfr # H14416SF

  • Zoro # G6251366


product price: $23.49
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Drill Size
1 9/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14416SF
Zoro #
G6251366
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 9/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Head Dia.
2 31/64 in
Overall Length
1 in
Length under Head
1"
Head Thickness
3/8"
Outside Dia.
2 1/4 in
Size- Decimal
1-9/16" (1.5625)
Inside Dia.
1 9/16 in
Size - Decimal
#10 - 0.1935

Details

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Decimal Equivalent
1.5625
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.