Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-9/16

  • Mfr # H14422SF

  • Zoro # G6251524


product price: $25.99
/ea

Key Features

Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Inside Dia.
1 9/16 in
Decimal Equivalent
1.5625
Size- Decimal
1-9/16" (1.5625)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14422SF
Zoro #
G6251524
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 9/16 in
Size- Decimal
1-9/16" (1.5625)
Head Dia.
2 31/64 in
Head Thickness
3/8"
Length under Head
1-3/8"
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
2 1/4 in
Drill Size
1 9/16 in
Overall Length
1 3/8 in
Size - Decimal
#11 - 0.1910

Details

Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
1.5625
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.