Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-9/16

  • Mfr # H14448SF

  • Zoro # G6251804


product price: $44.89
/ea

Key Features

Drill Size
1 9/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Size- Decimal
1-9/16" (1.5625)
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14448SF
Zoro #
G6251804
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 9/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Size- Decimal
1-9/16" (1.5625)
Overall Length
3 in
Outside Dia.
2 1/4 in
Length under Head
3"
Head Thickness
3/8"
Head Dia.
2 31/64 in
Inside Dia.
1 9/16 in
Size - Decimal
#11 - 0.1910

Details

Bushing Type
Head Press Fit
Bushing Head Type
Headed
Decimal Equivalent
1.5625
Drill Bushing Wall Type
Standard Wall
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.