Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1-9/32

  • Mfr # H11222QL

  • Zoro # G6250745


product price: $18.69
/ea

Key Features

Head Dia.
1 63/64 in
Rockwell Hardness
RC 62-64
Outside Dia.
1 3/4 in
Hardness
Rc 62-64
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11222QL
Zoro #
G6250745
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 63/64 in
Outside Dia.
1 3/4 in
Size- Decimal
1-9/32" (1.2812)
Overall Length
1 3/8 in
Inside Dia.
1 9/32 in
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/8"
Drill Size
1 9/32 in
Length under Head
1-3/8"
Size - Decimal
9/16 in - 0.5625

Details

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headed
Head Material
High Speed Steel
Finish
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
1.2812
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.