Zoro Homepage

Drill Bushing, Type H, Drill Size 10.1mm

  • Mfr # H4816KB

  • Zoro # G0474306


product price: $8.59
/ea

Key Features

Finish
High Speed Steel
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Dia.
59/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4816KB
Zoro #
G0474306
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
59/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
10.10 mm
Drill Size
10.10 mm
Length under Head
1"
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Overall Length
1 in
Size - Decimal
45/64 in - 0.7031

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.