Drill Bushing, Type H, Drill Size 10.4mm
- Mfr # H4816KH
- Zoro # G3065435
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Measurement System
Metric
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4816KH
- Zoro #
- G3065435
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Head Press Fit
- Measurement System
- Metric
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Type
- Yes
- Decimal Equivalent
- 0.4094
- Heat Treatment
- Through Hardened
- Bushing Code
- HM
Dimensions
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Overall Length
- 1 in
- Outside Dia.
- 3/4 in
- Drill Size
- 10.40 mm
- Inside Dia.
- 10.40 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Dia.
- 59/64 in
- Length under Head
- 1"
- Head Thickness
- 7/32"
- Size - Decimal
- 45/64 in - 0.7031
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.