Zoro Homepage

Drill Bushing, Type H, Drill Size 10.5mm

  • Mfr # H4822KJ

  • Zoro # G3065146


product price: $10.19
/ea

Key Features

Inside Dia.
10.50 mm
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Bushing Head Type
Headed
Head Thickness
7/32"
Decimal Equivalent
0.4134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4822KJ
Zoro #
G3065146
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
10.50 mm
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
10.50mm (0.4134)
Length under Head
1-3/8"
Head Dia.
59/64 in
Outside Dia.
3/4 in
Drill Size
10.50 mm
Overall Length
1 3/8 in
Size - Decimal
47/64 in - 0.7344

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.