Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 10mm

  • Mfr # H4816JZ

  • Zoro # G3065478


product price: $8.95
/ea

Key Features

Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Head Material
High Speed Steel
Drill Size
10.00 mm
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4816JZ
Zoro #
G3065478
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Drill Size
10.00 mm
Head Dia.
59/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Thickness
7/32"
Overall Length
1 in
Inside Dia.
10.00 mm
Length under Head
1"
Outside Dia.
3/4 in
Size- Decimal
10.00mm (0.3937)
Size - Decimal
45/64 in - 0.7031

Details

Head Material
High Speed Steel
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3937
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.