Zoro Homepage

Drill Bushing, Type H, Drill Size 10mm

  • Mfr # HT4010JZ

  • Zoro # G3089366


product price: $6.89
/ea

Key Features

Decimal Equivalent
0.3937
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
10.00 mm
Hardness
Rc 62-64
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT4010JZ
Zoro #
G3089366
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
23/32 in
Inside Dia.
10.00 mm
Length under Head
5/8"
Head Thickness
3/32"
Drill Size
10.00 mm
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Outside Dia.
5/8 in
Head Dia.
3/4 in
Size- Decimal
10.00mm (0.3937)
Size - Decimal
#47 - 0.0785

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.