Drill Bushing, Type H, Drill Size 11/16 In
Mfr # H6416MR
Zoro # G3060130
product price: $9.89
/eaKey Features
Head Material
High Speed Steel
Decimal Equivalent
0.6875
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H6416MR
Zoro #
G3060130
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Overall Length
1 in
Outside Dia.
1 in
Drill Size
11/16 in
Head Dia.
1 3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/16"
Inside Dia.
11/16 in
Size- Decimal
11/16" (0.6875)
Length under Head
1"
Size - Decimal
11/16" - 0.6875
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.