Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 11/16 In

  • Mfr # H6422MR

  • Zoro # G3059990


product price: $9.99
/ea

Key Features

Bushing Head Type
Headed
Head Thickness
3/16"
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Dia.
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H6422MR
Zoro #
G3059990
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/16"
Head Dia.
1 3/16 in
Outside Dia.
1 in
Overall Length
1 3/8 in
Drill Size
11/16 in
Length under Head
1-3/8"
Inside Dia.
11/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
11/16" (0.6875)
Size - Decimal
61/64 in - 0.9531

Details

Bushing Head Type
Headed
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.6875
Measurement System
Fractional Inch
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.