Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 11/16 In

  • Mfr # H6434MR

  • Zoro # G6248286


product price: $15.19
/ea

Key Features

Head Material
High Speed Steel
Head Thickness
3/16"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Material
52100 Thru Hardened
Drill Size
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H6434MR
Zoro #
G6248286
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/16"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Size
11/16 in
Outside Dia.
1 in
Inside Dia.
11/16 in
Length under Head
2 1/8"
Head Dia.
1 3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
11/16" (0.6875)
Overall Length
2 1/8 in
Size - Decimal
63/64 in - 0.9844

Details

Head Material
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.6875
Measurement System
Fractional Inch
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.