Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 11/16 In

  • Mfr # H6440MR

  • Zoro # G6248383


product price: $18.69
/ea

Key Features

Head Dia.
1 15/64 in
Measurement System
Fractional Inch
Size- Decimal
11/16" (0.6875)
Concentricity Tolerance
.0005" T.I.R. max
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6440MR
Zoro #
G6248383
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 15/64 in
Size- Decimal
11/16" (0.6875)
Outside Dia.
1 in
Overall Length
2 1/2 in
Length under Head
2 1/2"
Inside Dia.
11/16 in
Drill Size
11/16 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
5/16"
Size - Decimal
#2 - 0.2210

Details

Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.6875
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.