Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 11/16 In

  • Mfr # H648MR

  • Zoro # G3096320


product price: $8.89
/ea

Key Features

Drill Size
11/16 in
Concentricity Tolerance
.0005" T.I.R. max
Inside Dia.
11/16 in
Size- Decimal
11/16" (0.6875)
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H648MR
Zoro #
G3096320
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
11/16 in
Inside Dia.
11/16 in
Size- Decimal
11/16" (0.6875)
Outside Dia.
1 in
Head Dia.
1 15/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Thickness
5/16"
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1/2"
Size - Decimal
#21 - 0.1590

Details

Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.6875
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.