Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 11/16 In

  • Mfr # H8812MR

  • Zoro # G9744542


product price: $12.59
/ea

Key Features

Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Material
52100 Thru Hardened
Finish
High Speed Steel
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8812MR
Zoro #
G9744542
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Head Dia.
1 35/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/8"
Size- Decimal
11/16" (0.6875)
Overall Length
3/4 in
Outside Dia.
1 3/8 in
Drill Size
11/16 in
Length under Head
3/4"
Inside Dia.
11/16 in
Size - Decimal
#32 - 0.1160

Details

Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Finish
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.6875
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.