Zoro Homepage

Drill Bushing, Type H, Drill Size 11/16 In

  • Mfr # HT6424MR

  • Zoro # G9742162


product price: $11.89
/ea

Key Features

Head Thickness
3/16"
Finish
High Speed Steel
Decimal Equivalent
0.6875
Bushing Type
Head Press Fit
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT6424MR
Zoro #
G9742162
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/16"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Overall Length
1 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 in
Head Dia.
1 3/16 in
Size- Decimal
11/16" (0.6875)
Inside Dia.
11/16 in
Drill Size
11/16 in
Length under Head
1-1/2"
Size - Decimal
#77 - 0.0180

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.