Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 11/32 In

  • Mfr # HT3610JB

  • Zoro # G3051441


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT3610JB
Zoro #
G3051441
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
5/8"
Head Thickness
3/32"
Size- Decimal
11/32" (0.3438)
Head Dia.
11/16 in
Inside Dia.
11/32 in
Outside Dia.
9/16 in
Drill Size
11/32 in
Size - Decimal
L - 0.2900

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Finish
High Speed Steel
Decimal Equivalent
0.3438
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.