Zoro Homepage

Drill Bushing, Type H, Drill Size 11/32 In

  • Mfr # HT366JB

  • Zoro # G3089935


product price: $6.59
/ea

Key Features

Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
11/32 in
Inside Dia.
11/32 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT366JB
Zoro #
G3089935
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
11/32 in
Inside Dia.
11/32 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
11/32" (0.3438)
Head Dia.
11/16 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/32"
Length under Head
3/8"
Outside Dia.
9/16 in
Size - Decimal
#45 - 0.0820

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.